Self-locking locking pliers
Sheet metal locking pliers, American type
SHTMETLOKPLRS-L200MM
Register now and access more than 15,000 products
- Adjusting screw and quick-release lever
Length | 185 mm |
Width of clamping jaw | 80 mm |
Material | Steel |
Surface | Chrome plated |
Würth Catalogue (1)
Datasheets (0)
Certificates/ Documents (0)